Motion
CH192L
Crowned Cam Follower-Slotted Head - RBC® Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 3.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00096408
MFR #CH192L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Slotted Head - RBC® Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 3.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00096408
MFR #CH192L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CH 192-L CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Stud Type
    Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    3.0000 in
  • Thread Size
    3-12
  • Radial Dynamic Load Capacity
    52000 lbf
  • Radial Static Load Capacity
    160000 lbf
  • Max Rpm
    800 rpm
  • Finish Coating
    Black Oxide
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Series
    RBC®
  • Lubrication Holes
    Stud Side
  • Manufacturer Upc Number
    637400020750
  • UPC_NO
    637400020750
  • Weight
    32.85 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text