Motion
YCRS-26
Flat Yoke Roller - 41 mm Roller Diameter, 11 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #00096428
MFR #YCRS-26
Your Price$48.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 41 mm Roller Diameter, 11 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #00096428
MFR #YCRS-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.23/each(List $67.14)

Overview

Mfr description
YCRS 26 SEALED YOKE FOLL
  • These bearings, which contain a full complement of needle rollers, are available in two basic designs: with an inner ring for straddle mounting in a yoke or with an integral stud for cantilever mounting
  • A screwdriver slot or hexagonal wrench socket in the head of the stud facilitates mounting
  • Sealed designs with internal thrust washers help extend service life under conditions of infrequent relubrication

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -25 to +225 °F
  • Radial Dynamic Load Capacity
    6380 lbf
  • Radial Static Load Capacity
    9160 lbf
  • Max Rpm
    2300 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Oxide
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790210419
  • Weight
    0.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text