Motion
RNA4830
Needle Roller Bearing - 165 mm Bore, 190 mm OD, 40 mm Width, Open
MI ITEM #00096469
MFR #RNA4830
List Price$1,603.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 165 mm Bore, 190 mm OD, 40 mm Width, Open
MI ITEM #00096469
MFR #RNA4830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,603.93/each for your price

Overview

Mfr description
RNA4830-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    34000 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    90000 lbf
  • Max Rpm
    2800 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4047643204057
  • Weight
    4.22 lbs
  • Roller Type
    Radial Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4830 Machined Type Needle Roller Bearing features a 165 mm bore diameter, 190 mm outside diameter, 40 mm overall width, and an open closure design, making it suitable for high-load industrial drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text