Motion
RNA4832
Needle Roller Bearing - 175 mm Bore, 200 mm OD, 40 mm Width, Open
MI ITEM #00096481
MFR #RNA4832
List Price$1,831.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 175 mm Bore, 200 mm OD, 40 mm Width, Open
MI ITEM #00096481
MFR #RNA4832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,831.06/each for your price

Overview

Mfr description
RNA4832-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    36000 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    98000 lbf
  • Max Rpm
    2600 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4047643204040
  • Weight
    4.49 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4832 Machined Type Needle Roller Bearing features a 175 mm bore diameter, 200 mm outside diameter, 40 mm overall width, and an open closure design, making it ideal for heavy-duty rotating systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text