Motion
YCRS-80
Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 73 mm Roller Width, Sealed
MI ITEM #00096497
MFR #YCRS-80
List Price$1,291.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 73 mm Roller Width, Sealed
MI ITEM #00096497
MFR #YCRS-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,291.16/each for your price

Overview

Mfr description
YCRS 80 SEALED YOKE FOLL

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -25 to +225 °F
  • Radial Dynamic Load Capacity
    47300 lbf
  • Radial Static Load Capacity
    109000 lbf
  • Max Rpm
    620 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Oxide
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790202209
  • Weight
    13.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text