Motion
Y224L
Cylindrical Yoke Roller - 7 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00096504
MFR #Y224L
Price$8,304.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 7 in Roller Diameter, 2.7500 in Bore, 3.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00096504
MFR #Y224L

Mfr description
Y 224 L SEALED YOKE FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,304.52/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Overall Width
    3.8750 in
  • Roller Diameter  
    7 in
  • Roller Width  
    3.7500 in
  • Weight
    34.2 lb

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    637400020644
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Max Rpm
    520 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    79400 lbf
  • Radial Static Load Capacity
    237800 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400020644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)