Motion
GR 10 N

MCGILL
GR 10 N

GR 10 N Needle Roller Bearing - 0.6250 in Bore, 1.1250 in OD, 0.7500 in Width, None
Mi Item #00096512
MFR #GR 10 N
Price$70.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 10 N

GR 10 N Needle Roller Bearing - 0.6250 in Bore, 1.1250 in OD, 0.7500 in Width, None
Mi Item #00096512
MFR #GR 10 N

Mfr description
GR 10 N BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.73/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.0250 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    RBEC-1
  • Weight
    0.13 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    No retainer
  • Compatible Inner Ring
    MI 6 N, MI 7 N
  • Country of Origin
    MX
  • Dynamic Load Capacity
    3400 lbf
  • Flanges
    No Flange
  • Long Description
    The 5001060000 Needle Roller Bearing features a 0.6250 in bore diameter, 1.1250 in outside diameter, 0.7500 in overall width, and a weight of 0.13 lbs, making it suitable for compact mechanical assemblies.
  • Lubrication Hole Type
    Lubrication groove and hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR 10 N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166061289
  • Material
    52100 Bearing Steel
  • Max Rpm
    9600 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3400 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Seal Material
    Unsealed
  • Series
    Guiderol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    6400 lbf
  • UPC_NO
    726166061289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)