Motion
GR 10 RS

MCGILL
GR 10 RS

Needle Roller Bearing - 0.6250 in Bore, 1.1250 in OD, 1.0000 in Width, Single Seal
MI ITEM #00096513
MFR #GR 10 RS
List Price$172.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 10 RS

Needle Roller Bearing - 0.6250 in Bore, 1.1250 in OD, 1.0000 in Width, Single Seal
MI ITEM #00096513
MFR #GR 10 RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.51/each for your price

Overview

Mfr description
GR 10 RS BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
  • Single rubber-lipped seal with lip turned out

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    3400 lbf
  • Operating Temperature Range
    -20 to 250 °F
  • Cage Material
    No retainer
  • Radial Static Load Capacity
    6400 lbf
  • Dynamic Load Capacity
    3400 lbf
  • Material
    52100 Bearing Steel
  • Static Load Capacity
    6400 lbf
  • Max Rpm
    6100 rpm
  • Fillet Radius
    0.0250 in
  • Flanges
    No Flange
  • Seal Material
    Rubber Lip
  • Series
    Guiderol Bearing
  • Lubrication Hole Type
    Lubrication groove and hole
  • Precision Rating
    RBEC-1
  • Compatible Inner Ring
    MI 6
  • Standards Met
    ABMA, ISO
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    GR 10 RS
  • Manufacturer Upc Number
    726166061258
  • UPC_NO
    726166061258
  • Country of Origin
    Mexico
  • Weight
    0.58 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The 5001040000 Needle Roller Bearing features a 0.6250 in bore diameter, 1.1250 in outside diameter, 1.0000 in overall width, single seal closure type, and a weight of 0.58 lbs, making it ideal for protected applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought