Motion
GR 12

MCGILL
GR 12

Needle Roller Bearing - 0.7500 in Bore, 1.2500 in OD, 1.0000 in Width
MI ITEM #00096515
MFR #GR 12
List Price$76.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 12

Needle Roller Bearing - 0.7500 in Bore, 1.2500 in OD, 1.0000 in Width
MI ITEM #00096515
MFR #GR 12

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$76.33/each for your price

Overview

Mfr description
GR 12 BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    5100 lbf
  • Operating Temperature Range
    -20 to 250 °F
  • Cage Material
    No retainer
  • Radial Static Load Capacity
    10900 lbf
  • Dynamic Load Capacity
    5100 lbf
  • Material
    52100 Bearing Steel
  • Static Load Capacity
    10900 lbf
  • Max Rpm
    8000 rpm
  • Fillet Radius
    0.0400 in
  • Flanges
    No Flange
  • Series
    GR
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Precision Rating
    RBEC-1
  • Compatible Inner Ring
    MI 8
  • Standards Met
    ISO, ABMA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    GR 12
  • Manufacturer Upc Number
    726166061319
  • UPC_NO
    726166061319
  • Country of Origin
    MX
  • Weight
    0.60 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The GR 12 Needle Roller Bearing features a 0.7500 in bore diameter, 1.2500 in outside diameter, 1.0000 in overall width, and a weight of 0.60 lbs, making it suitable for machinery assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought