Overview
Mfr description
GR 18 N BRG
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Narrow width configuration
Specifications
- Needle Bearing TypeMachined Race Needle Roller without Inner Ring Bearings
- Bore Diameter
- Outside Diameter
- Overall Width
- Number Of Rows1
- Bearing Material52100 Bearing Steel
- Radial Dynamic Load Capacity6250 lbf
- Operating Temperature Range-20 to 250 °F
- Cage MaterialNo retainer
- Radial Static Load Capacity15200 lbf
- Max Rpm5300 rpm
- Fillet Radius0.0400 in
- FlangesNo Flange
- Seal MaterialUnsealed
- SeriesGuiderol Bearing
- Lubrication Hole TypeLubrication Groove & Hole
- Precision RatingRBEC-1
- Compatible Inner RingMI 14 N, MI 15 N
- Standards MetABMA, ISO
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Catalog NumberGR 18 N
- Manufacturer Upc Number726166061746
- UPC_NO726166061746
- Weight0.66 lbs
- Product TypeNeedle Roller Bearings
- Long DescriptionThe GR 18 N Needle Roller Bearing features a 1.1250 in bore diameter, 1.6250 in outside diameter, 1.0000 in overall width, and a weight of 0.66 lbs, making it ideal for general industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data