Specifications
Dimensions
- Bore Diameter1.6250 in
- Fillet Radius0.0600 in
- Outside Diameter2.1875 in
- Overall Width1.0000 in
- Precision RatingRBEC-1
- Weight0.40 lbs
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialNo retainer
- Compatible Inner RingMI 21 N
- Country of OriginMX
- Dynamic Load Capacity7500 lbf
- FlangesNo Flange
- Long DescriptionThe 5002660000 Needle Roller Bearing features a 1.6250 in bore diameter, 2.1875 in outside diameter, 1.0000 in overall width, and a weight of 0.40 lbs, making it suitable for machinery systems.
- Lubrication Hole TypeLubrication Groove & Hole
- Manufacturer Catalog
- Manufacturer Catalog NumberGR 26 N
- Manufacturer Product Page
- Manufacturer Upc Number726166062170
- Material52100 Bearing Steel
- Max Rpm3700 rpm
- Needle Bearing TypeMachined Race Needle Roller without Inner Ring Bearings
- Number Of Rows1
- Operating Temperature Range-20 to 250 °F
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity7500 lbf
- Radial Static Load Capacity21700 lbf
- Seal MaterialUnsealed
- SeriesGuiderol Bearing
- Standards MetABMA, ISO
- Static Load Capacity21700 lbf
- UPC_NO726166062170
Overview
Mfr description
GR 26 N BRG
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Narrow width configuration