Motion
GR 40 RS

MCGILL
GR 40 RS

Needle Roller Bearing - 2.5000 in Bore, 3.2500 in OD, 1.7500 in Width, Single Seal
Mi Item #00096563
MFR #GR 40 RS
Price$448.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 40 RS

Needle Roller Bearing - 2.5000 in Bore, 3.2500 in OD, 1.7500 in Width, Single Seal
Mi Item #00096563
MFR #GR 40 RS

Mfr description
GR 40 RS BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.62/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Fillet Radius
    0.0800 in
  • Outside Diameter  
    3.2500 in
  • Overall Width  
    1.7500 in
  • Precision Rating
    RBEC-1
  • Weight
    1.44 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    No retainer
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    MI 31
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    16200 lbf
  • Flanges
    No Flange
  • Long Description
    The 5004040000 Needle Roller Bearing features a 2.5000 in bore diameter, 3.2500 in outside diameter, 1.7500 in overall width, single seal closure type, and a weight of 1.44 lbs, making it suitable for industrial use.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    GR 40 RS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166062736
  • Material
    52100 Bearing Steel
  • Max Rpm
    1530 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    16200 lbf
  • Radial Static Load Capacity
    54500 lbf
  • Roller Type
    Needle Roller
  • Seal Material
    Rubber Lip
  • Series
    Guiderol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    54.500 lbf
  • UPC_NO
    726166062736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)