Motion
GR 64 RS

MCGILL
GR 64 RS

GR 64 RS Needle Roller Bearing - 4.0000 in Bore, 5.0000 in OD, 2.0000 in Width, Sealed - One Side
MI ITEM #00096584
MFR #GR 64 RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 64 RS

GR 64 RS Needle Roller Bearing - 4.0000 in Bore, 5.0000 in OD, 2.0000 in Width, Sealed - One Side
MI ITEM #00096584
MFR #GR 64 RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GR 64 RS BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
  • Single rubber-lipped seal with lip turned out

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    26750 lbf
  • Operating Temperature Range
    -20 to 250 °F
  • Cage Material
    No retainer
  • Radial Static Load Capacity
    98800 lbf
  • Max Rpm
    950 rpm
  • Fillet Radius
    0.1000 in
  • Flanges
    No Flange
  • Seal Material
    Rubber Lip
  • Series
    Guiderol Bearing
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    RBEC-1
  • Compatible Inner Ring
    MI 54
  • Standards Met
    ABMA, ISO
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    GR 64 RS
  • Manufacturer Upc Number
    726166063375
  • UPC_NO
    726166063375
  • Weight
    3.04 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The GR 64 RS Needle Roller Bearing features a 4.0000 in bore diameter, 5.0000 in outside diameter, 2.0000 in overall width, single seal closure type, and a weight of 3.04 lbs, making it ideal for heavy machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought