Motion
GR 68 RSS

MCGILL
GR 68 RSS

GR 68 RSS Needle Roller Bearing - 4.2500 in Bore, 5.2500 in OD, 2.0000 in Width, Sealed - Both Sides
MI ITEM #00096588
MFR #GR 68 RSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 68 RSS

GR 68 RSS Needle Roller Bearing - 4.2500 in Bore, 5.2500 in OD, 2.0000 in Width, Sealed - Both Sides
MI ITEM #00096588
MFR #GR 68 RSS

Mfr description
GR 68 RSS BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.2500 in
  • Fillet Radius
    0.1000 in
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    2.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    3.23 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Cage Material
    No retainer
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 58
  • Flanges
    No Flange
  • Long Description
    The GR 68 RSS Needle Roller Bearing features a 4.2500 in bore diameter, 5.2500 in outside diameter, 2.0000 in overall width, sealed closure type, and a weight of 3.23 lbs, making it ideal for protected heavy-duty applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    GR 68 RSS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166063498
  • Max Rpm
    900 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    27400 lbf
  • Radial Static Load Capacity
    104000 lbf
  • Seal Material
    Rubber Lip
  • Series
    Guiderol Bearing
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166063498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)