Motion
GR 88

MCGILL
GR 88

GR 88 Needle Roller Bearing - 5.5000 in Bore, 7.0000 in OD, 3.0000 in Width, None
Mi Item #00096591
MFR #GR 88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 88

GR 88 Needle Roller Bearing - 5.5000 in Bore, 7.0000 in OD, 3.0000 in Width, None
Mi Item #00096591
MFR #GR 88

Mfr description
GR 88 BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Fillet Radius
    0.1000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    10.57 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Cage Material
    No retainer
  • Compatible Inner Ring
    MI 72
  • Flanges
    No Flange
  • Long Description
    The GR 88 Needle Roller Bearing features a 5.5000 in bore diameter, 7.0000 in outside diameter, 3.0000 in overall width, and a weight of 10.57 lbs, making it suitable for large machinery systems.
  • Lubrication Hole Type
    Lubrication groove and hole
  • Manufacturer Catalog Number
    GR 88
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166063580
  • Max Rpm
    1090 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    65000 lbf
  • Radial Static Load Capacity
    205000 lbf
  • Seal Material
    Unsealed
  • Series
    Guiderol Bearing
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166063580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)