Motion
GR 96

MCGILL
GR 96

GR 96 Needle Roller Bearing - 6.0000 in Bore, 7.5000 in OD, 3.0000 in Width, None
MI ITEM #00096593
MFR #GR 96
Your Price$2,615.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 96

GR 96 Needle Roller Bearing - 6.0000 in Bore, 7.5000 in OD, 3.0000 in Width, None
MI ITEM #00096593
MFR #GR 96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,615.54/each(List $3,269.42)

Overview

Mfr description
GR 96 BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    71400 lbf
  • Operating Temperature Range
    -20 to 250 °F
  • Cage Material
    No retainer
  • Radial Static Load Capacity
    283000 lbf
  • Dynamic Load Capacity
    71400 lbf
  • Material
    52100 Bearing Steel
  • Static Load Capacity
    283000 lbf
  • Max Rpm
    1000 rpm
  • Fillet Radius
    0.1200 in
  • Flanges
    No Flange
  • Seal Material
    Unsealed
  • Series
    Guiderol Bearing
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    RBEC-1
  • Compatible Inner Ring
    MI 80
  • Standards Met
    ABMA, ISO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    GR 96
  • Manufacturer Upc Number
    726166063627
  • UPC_NO
    726166063627
  • Country of Origin
    MX
  • Weight
    11.44 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The 5009600000 Needle Roller Bearing features a 6.0000 in bore diameter, 7.5000 in outside diameter, 3.0000 in overall width, and a weight of 11.44 lbs, making it ideal for large machinery systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought