Motion
GR 104

MCGILL
GR 104

GR 104 Needle Roller Bearing - 6.5000 in Bore, 8.0000 in OD, 3.0000 in Width, None
MI ITEM #00096595
MFR #GR 104
Your Price$2,057.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 104

GR 104 Needle Roller Bearing - 6.5000 in Bore, 8.0000 in OD, 3.0000 in Width, None
MI ITEM #00096595
MFR #GR 104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,057.01/each(List $2,468.42)

Overview

Mfr description
GR 104 BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    75000 lbf
  • Operating Temperature Range
    -20 to 250 °F
  • Cage Material
    No retainer
  • Radial Static Load Capacity
    308000 lbf
  • Dynamic Load Capacity
    75000 lbf
  • Material
    52100 Bearing Steel
  • Static Load Capacity
    308000 lbf
  • Max Rpm
    930 rpm
  • Fillet Radius
    0.1200 in
  • Flanges
    No Flange
  • Seal Material
    Unsealed
  • Series
    Guiderol Bearing
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    RBEC-1
  • Compatible Inner Ring
    MI 88
  • Standards Met
    ABMA, ISO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    GR 104
  • Manufacturer Upc Number
    726166063689
  • UPC_NO
    726166063689
  • Country of Origin
    MX
  • Weight
    13.55 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The 5010400000 Needle Roller Bearing features a 6.5000 in bore diameter, 8.0000 in outside diameter, 3.0000 in overall width, and a weight of 13.55 lbs, making it suitable for large industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought