Motion
GR 124

MCGILL
GR 124

GR 124 Needle Roller Bearing - 7.7500 in Bore, 9.6250 in OD, 3.0000 in Width, None
Mi Item #00096598
MFR #GR 124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 124

GR 124 Needle Roller Bearing - 7.7500 in Bore, 9.6250 in OD, 3.0000 in Width, None
Mi Item #00096598
MFR #GR 124

Mfr description
GR 124 BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.7500 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter  
    9.6250 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    18.16 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Cage Material
    No retainer
  • Compatible Inner Ring
    MI 104
  • Flanges
    No Flange
  • Long Description
    The GR 124 Needle Roller Bearing features a 7.7500 in bore diameter, 9.6250 in outside diameter, 3.0000 in overall width, and a weight of 18.16 lbs, making it suitable for large industrial drive systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    GR 124
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166063719
  • Max Rpm
    770 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    86200 lbf
  • Radial Static Load Capacity
    355000 lbf
  • Seal Material
    Unsealed
  • Series
    Guiderol Bearing
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166063719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)