Motion
WJ-141816
Needle Roller Bearing - 0.8750 in Bore, 1.1250 in OD, 1.0000 in Width, Open
MI ITEM #00096619
MFR #WJ-141816
Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.8750 in Bore, 1.1250 in OD, 1.0000 in Width, Open
MI ITEM #00096619
MFR #WJ-141816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The WJ-141816 Needle Roller Bearing features a 0.8750 in bore diameter, 1.1250 in outside diameter, 1.0000 in overall width, open closure type, and a weight of 0.06 lbs, making it suitable for compact mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    20000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6570 lbf
  • Radial Static Load Capacity
    9770 lbf
  • Roller Type
    Needle Roller
  • Series
    WJ
  • Standards Met
    ANSI/ABMA 18.2
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790188862

Overview

Mfr description
WJ 141816 ROLLER ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text