Motion
WJ-202616
Needle Roller Bearing - 1.2500 in Bore, 1.6250 in OD, 1.0000 in Width, Open
MI ITEM #00096637
MFR #WJ-202616
Price$32.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.2500 in Bore, 1.6250 in OD, 1.0000 in Width, Open
MI ITEM #00096637
MFR #WJ-202616

Mfr description
WJ 202616 ROLLER ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The WJ-202616 Needle Roller Bearing features a 1.2500 in bore diameter, 1.6250 in outside diameter, 1.0000 in overall width, open closure type, and a weight of 0.13 lbs, making it suitable for light industrial use.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    14000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9910 lbf
  • Radial Static Load Capacity
    14000 lbf
  • Roller Type
    Needle Roller
  • Series
    WJ
  • Standards Met
    ANSI/ABMA 18.2
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790219061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)