Motion
GR 64 SS

MCGILL
GR 64 SS

Needle Roller Bearing - 4.0000 in Bore, 5.0000 in OD, 2.0000 in Width, Sealed
Mi Item #00096643
MFR #GR 64 SS
Price$748.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 64 SS

Needle Roller Bearing - 4.0000 in Bore, 5.0000 in OD, 2.0000 in Width, Sealed
Mi Item #00096643
MFR #GR 64 SS

Mfr description
GR 64 SS BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$748.56/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Fillet Radius
    0.1000 in
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    2.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    3.25 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    No retainer
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 54
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    26750 lbf
  • Flanges
    No Flange
  • Long Description
    The 5006430000 Needle Roller Bearing features a 4.0000 in bore diameter, 5.0000 in outside diameter, 2.0000 in overall width, sealed closure type, and a weight of 3.25 lbs, making it ideal for protected heavy-duty equipment.
  • Lubrication Hole Type
    Lubrication groove and hole
  • Manufacturer Catalog Number
    GR 64 SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166063351
  • Material
    52100 Bearing Steel
  • Max Rpm
    950 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    26750 lbf
  • Radial Static Load Capacity
    98800 lbf
  • Roller Type
    Needle Roller
  • Seal Material
    Rubber Lip
  • Series
    Guiderol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    98800 lbf
  • UPC_NO
    726166063351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)