Motion
C243016
Needle Roller Bearing - 1.5000 in Bore, 1.8750 in OD, 1.0000 in Width, Open
MI ITEM #00096647
MFR #C243016
Your Price$23.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.5000 in Bore, 1.8750 in OD, 1.0000 in Width, Open
MI ITEM #00096647
MFR #C243016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.18/each(List $32.00)

Overview

Mfr description
C243016/0-7

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    10800 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    16700 lbf
  • Max Rpm
    11400 rpm
  • Flanges
    No Flange
  • Series
    C
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802720228
  • Weight
    0.19 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The C243016 Needle Roller Bearing features a 1.5000 in bore diameter, 1.8750 in outside diameter, 1.0000 in overall width, open closure type, and a weight of 0.19 lbs, making it ideal for light industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text