Motion
WJ-323820
Needle Roller Bearing - 2.0000 in Bore, 2.3750 in OD, 1.2500 in Width, Open
MI ITEM #00096669
MFR #WJ-323820
Price$55.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.0000 in Bore, 2.3750 in OD, 1.2500 in Width, Open
MI ITEM #00096669
MFR #WJ-323820

Mfr description
WJ 323820 ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    2.3750 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.24 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The WJ-323820 Needle Roller Bearing features a 2.0000 in bore diameter, 2.3750 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.24 lbs, making it ideal for industrial assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8600 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    15500 lbf
  • Radial Static Load Capacity
    28700 lbf
  • Roller Type
    Needle Roller
  • Series
    WJ
  • Standards Met
    ANSI/ABMA 18.2
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790188923

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)