Motion
C485424-A
Needle Roller Bearing - 3.0000 in Bore, 3.3750 in OD, 1.5000 in Width, Open
MI ITEM #00096706
MFR #C485424-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 3.0000 in Bore, 3.3750 in OD, 1.5000 in Width, Open
MI ITEM #00096706
MFR #C485424-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C485424 NEEDLE ROLLER CAGE ASSEMBLY

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    21100 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    49000 lbf
  • Max Rpm
    6100 rpm
  • Flanges
    No Flange
  • Series
    C
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802178173
  • Weight
    0.64 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The C485424-A Needle Roller Bearing features a 3.0000 in bore diameter, 3.3750 in outside diameter, 1.5000 in overall width, open closure type, and a weight of 0.64 lbs, making it ideal for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text