Motion
WJ-647224
Needle Roller Bearing - 4.0000 in Bore, 4.5000 in OD, 1.5000 in Width, Open
Mi Item #00096721
MFR #WJ-647224
Price$377.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 4.0000 in Bore, 4.5000 in OD, 1.5000 in Width, Open
Mi Item #00096721
MFR #WJ-647224

Mfr description
WJ 647224 ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.82/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outside Diameter  
    4.5000 in
  • Overall Width  
    1.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.74 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The WJ-647224 Needle Roller Bearing features a 4.0000 in bore diameter, 4.5000 in outside diameter, 1.5000 in overall width, open closure type, and a weight of 0.74 lbs, making it suitable for mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4200 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    26800 lbf
  • Radial Static Load Capacity
    59200 lbf
  • Roller Type
    Needle Roller
  • Series
    WJ
  • Standards Met
    ANSI/ABMA 18.2
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790206146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)