Motion
HFZ040708
Drawn Cup Needle Roller Bearing - Roller Clutch, 1/4 in Bore, 7/16 in OD, 1/2 in Width
Mi Item #00096723
MFR #HFZ040708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 1/4 in Bore, 7/16 in OD, 1/2 in Width
Mi Item #00096723
MFR #HFZ040708

Mfr description
HFZ040708-L564
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Torque
    18.6 in
  • Weight
    0.02 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HFZ040708 is a drawn cup needle roller bearing with a 1/4 in bore diameter, open closure type, roller clutch design, 0.4375 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, designed for overrunning clutch and indexing applications in lightweight mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HFZ
  • UPC_NO
    4012802606171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)