Motion
RC-061008
Drawn Cup Needle Roller Bearing - Roller Clutch, 3/8 in Bore, 0.6250 in OD, 0.5000 in Width, Open
Mi Item #00096727
MFR #RC-061008
Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 3/8 in Bore, 0.6250 in OD, 0.5000 in Width, Open
Mi Item #00096727
MFR #RC-061008

Mfr description
RC 061008 ROLLER CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.78/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Torque
    48.2 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    POM
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RC-061008 is a drawn cup needle roller bearing with a 3/8 in bore diameter, open closure type, roller clutch design, 0.6250 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, ideal for compact overrunning clutch and indexing applications in light mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    18000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    RC
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790201721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)