Motion
RC-081208
Drawn Cup Needle Roller Bearing - Roller Clutch, 1/2 in Bore, 0.7500 in OD, 0.5000 in Width, Open
Mi Item #00096730
MFR #RC-081208
Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 1/2 in Bore, 0.7500 in OD, 0.5000 in Width, Open
Mi Item #00096730
MFR #RC-081208

Mfr description
RC 081208 ROLLER CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.16/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Torque
    78.3 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    POM
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RC-081208 is a drawn cup needle roller bearing with a 1/2 in bore diameter, open closure type, roller clutch design, 0.7500 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, suitable for compact overrunning clutch mechanisms.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    17000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    RC
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790214165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)