Motion
HFZ101410
Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 0.6250 in Width, Open
MI ITEM #00096732
MFR #HFZ101410
Price$24.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 0.6250 in Width, Open
MI ITEM #00096732
MFR #HFZ101410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.65/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Torque
    175.2 in
  • Weight
    0.05 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HFZ101410 Drawn Cup Needle Roller Bearing provides a 5/8 in bore diameter, open closure type, roller clutch drawn cup configuration, 0.8750 in outside diameter, 0.6250 in overall width, and 0.05 lbs weight, making it appropriate for overrunning clutch and indexing systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    HFZ
  • UPC_NO
    4047643180948

Overview

Mfr description
HFZ101410-A-L564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text