Motion
RC-101410
Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 0.6250 in Width, Open
MI ITEM #00096733
MFR #RC-101410
Price$17.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 0.6250 in Width, Open
MI ITEM #00096733
MFR #RC-101410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.07/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Torque
    149 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    POM
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RC-101410 Drawn Cup Needle Roller Bearing features a 5/8 in bore diameter, open closure type, roller clutch drawn cup design, 0.8750 in outside diameter, 0.6250 in overall width, and 0.03 lbs weight, making it suitable for one-way clutch and indexing mechanisms.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    14000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    RC
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790193095

Overview

Mfr description
RC 101410 ROLLER CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text