Motion
RC-162110
Drawn Cup Needle Roller Bearing - Roller Clutch, 1.0000 in Bore, 1.3130 in OD, 0.6250 in Width, Open
MI ITEM #00096739
MFR #RC-162110
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 1.0000 in Bore, 1.3130 in OD, 0.6250 in Width, Open
MI ITEM #00096739
MFR #RC-162110

Mfr description
RC 162110 ROLLER CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3130 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Torque
    439 in
  • Weight
    0.003 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    POM
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RC-162110 Drawn Cup Needle Roller Bearing features a 1.0000 in bore diameter, open closure type, roller clutch drawn cup design, 1.3130 in outside diameter, 0.6250 in overall width, and 0.003 lbs weight, making it suitable for lightweight overrunning clutch applications in compact machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    8700 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    RC
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790209963

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)