Motion
RC-101410-FS

JTEKT KOYO (NRB)
RC-101410-FS

Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 0.6250 in Width, Open
Mi Item #00096743
MFR #RC-101410-FS
Price$30.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RC-101410-FS

Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 0.6250 in Width, Open
Mi Item #00096743
MFR #RC-101410-FS

Mfr description
RC 101410 FS ROLLER CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.49/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Torque
    149 in
  • Weight
    0.001 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    POM
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RC-101410-FS Drawn Cup Needle Roller Bearing features a 5/8 in bore diameter, open closure type, roller clutch drawn cup construction, 0.8750 in outside diameter, 0.6250 in overall width, and 0.001 lbs weight, making it suitable for compact one-way clutch applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    14000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    RC-FS
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790214172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)