Motion
RC-162110-FS

JTEKT KOYO (NRB)
RC-162110-FS

Drawn Cup Needle Roller Bearing - Roller Clutch, 1.0000 in Bore, 1.3130 in OD, 0.6250 in Width, Open
Mi Item #00096745
MFR #RC-162110-FS
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RC-162110-FS

Drawn Cup Needle Roller Bearing - Roller Clutch, 1.0000 in Bore, 1.3130 in OD, 0.6250 in Width, Open
Mi Item #00096745
MFR #RC-162110-FS

Mfr description
RC 162110 FS ROLLER CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3130 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Torque
    439 in
  • Weight
    0.002 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    POM
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RC-162110-FS Drawn Cup Needle Roller Bearing offers a 1.0000 in bore diameter, open closure type with roller clutch drawn cup configuration, 1.3130 in outside diameter, 0.6250 in overall width, and 0.002 lbs weight, making it ideal for compact one-way clutch and backstop applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    8700 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    RC-FS
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790193101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)