Motion
RCB-061014
Drawn Cup Needle Roller Bearing - Roller Clutch, 3/8 in Bore, 0.6250 in OD, 0.8750 in Width, Open
Mi Item #00096748
MFR #RCB-061014
Price$30.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 3/8 in Bore, 0.6250 in OD, 0.8750 in Width, Open
Mi Item #00096748
MFR #RCB-061014

Mfr description
RCB 061014 ROLLER CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.53/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Torque
    5.45 N-m
  • Weight
    0.03 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RCB-061014 Drawn Cup Needle Roller Bearing provides a 3/8 in bore diameter, open closure type, roller clutch drawn cup type, 0.6250 in outside diameter, 0.8750 in overall width, and 0.03 lbs weight, making it ideal for one-way clutch applications such as conveyors and indexing mechanisms.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    18000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RCB
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790218545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)