Motion
RCB-081214
Drawn Cup Needle Roller Bearing - Roller Clutch, 1/2 in Bore, 0.7500 in OD, 0.8750 in Width, Open
Mi Item #00096751
MFR #RCB-081214
Price$33.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 1/2 in Bore, 0.7500 in OD, 0.8750 in Width, Open
Mi Item #00096751
MFR #RCB-081214

Mfr description
RCB 081214 ROLLER CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.43/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Torque
    8.85 N-m
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    RCB-081214 Drawn Cup Needle Roller Bearing features a 1/2 in bore diameter, open closure type with roller clutch drawn cup design, 0.7500 in outside diameter, 0.8750 in overall width, and 0.04 lbs weight, making it ideal for one-way clutch applications, indexing mechanisms, and backstop systems in power transmission equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    17000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RCB
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790205712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)