Motion
GR 64 SRS

MCGILL
GR 64 SRS

GR 64 SRS Needle Roller Bearing - 4.0000 in Bore, 5.0000 in OD, 2.0000 in Width, Sealed - Both Sides
Mi Item #00096752
MFR #GR 64 SRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 64 SRS

GR 64 SRS Needle Roller Bearing - 4.0000 in Bore, 5.0000 in OD, 2.0000 in Width, Sealed - Both Sides
Mi Item #00096752
MFR #GR 64 SRS

Mfr description
GR 64 SRS BRG
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Fillet Radius
    0.1000 in
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    2.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    3.10 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Cage Material
    No retainer
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 54
  • Flanges
    No Flange
  • Long Description
    The GR 64 SRS Needle Roller Bearing features a 4.0000 in bore diameter, 5.0000 in outside diameter, 2.0000 in overall width, sealed closure type, and a weight of 3.10 lbs, making it suitable for high-load industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    GR 64 SRS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166063344
  • Max Rpm
    950 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    26750 lbf
  • Radial Static Load Capacity
    98800 lbf
  • Seal Material
    Rubber Lip
  • Series
    Guiderol Bearing
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166063344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)