Motion
HFLZ101416
Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 1.0000 in Width, Open
MI ITEM #00096753
MFR #HFLZ101416
Price$57.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 1.0000 in Width, Open
MI ITEM #00096753
MFR #HFLZ101416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.46/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Torque
    175.2 in
  • Weight
    0.06 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HFLZ101416 is a drawn cup needle roller bearing with a 5/8 in bore diameter, open closure type, roller clutch design, 0.8750 in outside diameter, 1.0000 in overall width, and 0.06 lbs weight, ideal for overrunning clutch mechanisms.
  • Lubrication Hole Type
    No Hole
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Steel
  • Roller Type
    Needle Roller
  • Series
    HFLZ
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4047643183147

Overview

Mfr description
HFLZ101416-L564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text