Motion
RCB-101416
Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 1.0000 in Width, Open
MI ITEM #00096754
MFR #RCB-101416
Price$38.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 1.0000 in Width, Open
MI ITEM #00096754
MFR #RCB-101416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.51/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Torque
    16.8 N-m
  • Weight
    0.05 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RCB-101416 is a drawn cup needle roller bearing with a 5/8 in bore diameter, open closure type, roller clutch design, 0.8750 in outside diameter, 1.0000 in overall width, and 0.05 lbs weight, suitable for overrunning clutch systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    14000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RCB
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790197116

Overview

Mfr description
RCB 101416 ROLLER CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text