Motion
RCB-121616
Drawn Cup Needle Roller Bearing - Roller Clutch, 3/4 in Bore, 1.0000 in OD, 1.0000 in Width, Open
MI ITEM #00096757
MFR #RCB-121616
Price$43.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 3/4 in Bore, 1.0000 in OD, 1.0000 in Width, Open
MI ITEM #00096757
MFR #RCB-121616

Mfr description
RCB 121616 NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.03/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Torque
    23.3 N-m
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    RCB-121616 Drawn Cup Needle Roller Bearing features a 3/4 in bore diameter, open closure type with roller clutch drawn cup design, 1.0000 in outside diameter, 1.0000 in overall width, and 0.06 lbs weight, making it suitable for overrunning clutch systems, indexing drives, and backstop applications in mechanical power transmission.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    12000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RCB
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790188527

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)