Motion
RCB-162117
Drawn Cup Needle Roller Bearing - Roller Clutch, 1.0000 in Bore, 1.3125 in OD, 27 mm Width, Open
Mi Item #00096760
MFR #RCB-162117
Price$46.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 1.0000 in Bore, 1.3125 in OD, 27 mm Width, Open
Mi Item #00096760
MFR #RCB-162117

Mfr description
RCB 162117 NEEDLE ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    27 mm
  • Precision Rating
    Not Rated
  • Torque
    49.6 N-m
  • Weight
    0.001 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RCB-162117 is a drawn cup needle roller bearing with a 1.0000 in bore diameter, open closure type, roller clutch design, 1.3125 in outside diameter, 27 mm overall width, and 0.001 lbs weight, designed for overrunning clutch and indexing mechanisms in lightweight assemblies.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    8700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RCB
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790218552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)