Motion
GEZ 008 ES

MRC (SKF)
GEZ 008 ES

Radial Spherical Plain Bearing - 0.5000 in Bore, 0.8750 in OD, 0.4370 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096772
MFR #GEZ 008 ES
Price$69.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
GEZ 008 ES

Radial Spherical Plain Bearing - 0.5000 in Bore, 0.8750 in OD, 0.4370 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096772
MFR #GEZ 008 ES

Mfr description
GEZ 008 ES BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.83/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.4370 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.3750 in
  • Outside Diameter  
    0.8750 in
  • Overall Width
    0.4370 in
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612176
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    9330 lbf
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)