Motion
GEZ 010 ES

MRC (SKF)
GEZ 010 ES

Radial Spherical Plain Bearing - 0.6250 in Bore, 1.0625 in OD, 0.5469 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096782
MFR #GEZ 010 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
GEZ 010 ES

Radial Spherical Plain Bearing - 0.6250 in Bore, 1.0625 in OD, 0.5469 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096782
MFR #GEZ 010 ES

Mfr description
GEZ 010 ES BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.5469 in
  • Outer Ring Width
    0.4688 in
  • Outside Diameter  
    1.0625 in
  • Overall Width
    0.5469 in
  • Weight
    0.08 lbs

Details

  • Ball Material
    Through Hardened Steel;Ground & Phosphated
  • Closure Type
    Open
  • Construction
    Two Piece
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612183
  • Outer Ring Material
    Through Hardened Steel;Ground & Phosphated
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)