Motion
B10L
Spherical Plain Bearing - 0.6250 in Bore, 1.0600 in OD, 0.547 in Inner Ring Width, Open
MI ITEM #00096783
MFR #B10L
Price$84.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.6250 in Bore, 1.0600 in OD, 0.547 in Inner Ring Width, Open
MI ITEM #00096783
MFR #B10L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$84.94/each

Specifications

Dimensions

  • Ball Diameter
    0.899 in
  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.547 in
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    0.4690 in
  • Outside Diameter  
    1.0600 in
  • Overall Width
    0.5470 in
  • Weight
    0.07 lb

Details

  • Additional Details
    Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B10L
  • Manufacturer Upc Number
    637400000738
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    3600 lbf
  • Radial Static Load Capacity
    14700 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed
  • UPC_NO
    637400000738

Overview

Mfr description
B 10 L BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text