Specifications
Dimensions
- Bore Diameter0.8750 in
- Inner Ring Width0.7650 in
- Misalignment Angle6 °
- Outer Ring Width0.6560 in
- Outside Diameter1.4375 in
- Overall Width0.7650 in
- Weight0.20 lbs
Details
- Closure TypeOpen
- GradeCommercial/Industrial
- Inner Ring MaterialChrome Steel
- Lubrication TypeRequires Lubrication
- Manufacturer Product Page
- Manufacturer Upc Number7316576612206
- Operating Temperature Range-50 to +200 °C °F
- Outer Ring MaterialChrome Steel
- Product TypeSpherical Plain Bearings
- Radial Dynamic Load Capacity9554 lbf
- Radial Static Load Capacity28551 lbf
- Type Of BearingRadial
- UPC_NO7316576612206
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)