Motion
GEZ 106 ES

SKF
GEZ 106 ES

Radial Spherical Plain Bearing - 1.3750 in Bore, 2.1875 in OD, 1.1870 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096834
MFR #GEZ 106 ES
Price$138.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 106 ES

Radial Spherical Plain Bearing - 1.3750 in Bore, 2.1875 in OD, 1.1870 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096834
MFR #GEZ 106 ES

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.67/each

Specifications

Dimensions

  • Ball Diameter
    1.9370 in, 49.20 mm
  • Bore Diameter  
    1.3750 in
  • Inner Ring Width  
    1.1870 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.0310 in
  • Outside Diameter  
    2.1875 in
  • Overall Width
    1.1870 in
  • Weight
    0.66 lbs

Details

  • Additional Details
    Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZ 106 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612244
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    23380 lbf
  • Radial Static Load Capacity
    69691 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612244

Overview

Mfr description
GEZ 106 ES SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text