Motion
B24L
Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 1.312 in Inner Ring Width, Open
MI ITEM #00096843
MFR #B24L
Price$140.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 1.312 in Inner Ring Width, Open
MI ITEM #00096843
MFR #B24L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$140.67/each

Specifications

Dimensions

  • Ball Diameter
    2.155 in
  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    1.312 in
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    1.1250 in
  • Outside Diameter  
    2.4375 in
  • Overall Width
    1.3120 in
  • Weight
    0.9 lb

Details

  • Additional Details
    Open Type | Relubricatable | Steel on Steel | Annular Groove and Holes
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B24L
  • Manufacturer Upc Number
    637400001315
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    84800 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed
  • UPC_NO
    637400001315

Overview

Mfr description
B 24 L BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text