Motion
GEZ 108 ES

SKF
GEZ 108 ES

Radial Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 1.3120 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096844
MFR #GEZ 108 ES
Price$159.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 108 ES

Radial Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 1.3120 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096844
MFR #GEZ 108 ES

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$159.56/each

Specifications

Dimensions

  • Ball Diameter
    2.1550 in, 54.74 mm
  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    1.3120 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.1250 in
  • Outside Diameter  
    2.4375 in
  • Overall Width
    1.3120 in
  • Weight
    0.92 lbs

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZ 108 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612251
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    28101 lbf
  • Radial Static Load Capacity
    84303 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612251

Overview

Mfr description
GEZ 108 ES SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text