Motion
HFL0822
Drawn Cup Needle Roller Bearing - Roller Clutch, 8 mm Bore, 12 mm OD, 22 mm Width, Open
Mi Item #00096860
MFR #HFL0822
Price$87.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 8 mm Bore, 12 mm OD, 22 mm Width, Open
Mi Item #00096860
MFR #HFL0822

Mfr description
HFL0822-L564 NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.62/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Torque
    27.9 in
  • Weight
    0.02 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HFL0822 is best suited for combined needle roller and clutch applications, including compact gear drives, indexing systems, and backstop mechanisms.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    17000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    HFL
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    4012802369571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)