Motion
GE50ZO
Spherical Plain Bearing - 50.80 mm Bore, 80.963 mm OD, 44.45 mm Inner Ring Width, Open
Mi Item #00096865
MFR #GE50ZO
Price$160.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 50.80 mm Bore, 80.963 mm OD, 44.45 mm Inner Ring Width, Open
Mi Item #00096865
MFR #GE50ZO

Mfr description
GE50-ZO SPHERICAL PLAIN BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.04/each

Specifications

Dimensions

  • Ball Diameter
    73 mm
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    44.45 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    38.1 mm
  • Outside Diameter  
    3.1875 in

Details

  • Ball Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802521832
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    223000 N
  • Radial Static Load Capacity
    668000 N
  • Standards Met
    DIN ISO 12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802521832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)