Motion
GEZ 204 ES

SKF
GEZ 204 ES

Radial Spherical Plain Bearing - 2.2500 in Bore, 3.5625 in OD, 1.9690 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096878
MFR #GEZ 204 ES
Price$325.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 204 ES

Radial Spherical Plain Bearing - 2.2500 in Bore, 3.5625 in OD, 1.9690 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096878
MFR #GEZ 204 ES

Mfr description
GEZ 204 ES SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.07/each

Specifications

Dimensions

  • Ball Diameter
    3.2350 in, 82.17 mm
  • Bore Diameter  
    2.2500 in
  • Inner Ring Width  
    1.9690 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.6870 in
  • Outside Diameter  
    3.5625 in
  • Overall Width
    1.9690 in
  • Weight
    2.94 lbs

Details

  • Additional Details
    Relubrication required
  • Application
    Heavy static, alternating or impact loads, Misalignment, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZ 204 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612312
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    62947 lbf
  • Radial Static Load Capacity
    191088 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)